Shop DELI
Create Account
Std Duty View Binder 3in, Letter, D-Ring, PVC-Free, Navy, 6PK
Mfr # CF570-DB
Zoro # G523525544
product price:Â $45.35
/pk 6, $7.56/eaUnlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
CF570-DB
Zoro #
G523525544
UPC #
-
Country of Origin
Viet Nam
Description
Manage massive document storage with a polished, professional touch using this navy blue Deli Standard Duty View Binder (6-pack)-ideal for organizing thick corporate archives, legal case files, and high-volume professional records. Three sturdy D-Rings on the spine hold 8.5" x 11" letter-size papers securely, so you can flip through dense, heavy-duty contents without pages slipping. Perfect for long-term needs like company historical records, law firm case binders, or enterprise departmental archives, its 3" ring capacity holds up to 600 sheets-exceptional space while remaining easy to store. Slip loose appendices, unpunched contracts, or small docs into two interior pockets for quick access. The view panel lets you insert a custom removable spine label to identify contents instantly. Durable plastic covers have a nonstick surface to resist scratches and prevent page sticking, and it’s PVC-free-made with fewer harmful chemicals and reduced emissions for an eco-conscious choice. Its rich navy blue finish adds a timeless, authoritative look to any corporate workspace, legal office, or professional organizing setup.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.