Shop SAUNDERS
See all product information
Create Account
Brown Hardboard Clipboards - 1in Clip Capacity - 8 1/2in x 11in Sheet Size - Spring Clip -
- Mfr # 5612
- Zoro # G523363757
product price:Â
$
3.99
/ea
Sold in multiples of 3 for
$11.97
Key Features
Sheet Thickness
0.12 in
Depth
0.1 in
Sheet Size
8-1/2 in x 11 in
Color
Brown
Material
Hardboard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5612
- Zoro #
- G523363757
- UPC #
- 44357056129
- Country of Origin
- United States
- Item
- Clipboard
- Color
- Brown
- Material
- Hardboard
- Clip Type
- Spring Clip
- Clip Capacity
- 1 in
Dimensions
- Sheet Thickness
- 0.12 in
- Depth
- 0.1 in
- Sheet Size
- 8-1/2 in x 11 in
- Width
- 9 in
- Height
- 13.2 in
Description
Brown Hardboard Clipboards - 1in Clip Capacity - 8 1/2in x 11in Sheet Size - Spring Clip - Standard - Hardboard - Brown
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.