This item is Discontinued.

Dell 14 in. Full HD Widescreen LED Monitor DELLP1424H

14 in. Full HD Widescreen LED Monitor (Discontinued)

  • Mfr # DELLP1424H
  • Zoro # G809908207
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DELLP1424H
Zoro #
G809908207
UPC #
884116452171
Country of Origin
China

Dimensions

Screen Size
14 in
Width
12.7"
Height
8"
Depth
0.6"
Screen Size Class
14"
Viewable Screen Size
14"

Details

Max. Resolution
1920 x 1080
Speakers
No
Screen Refresh Rate
60 Hz
Features
ComfortView
Color
Silver
Standards
EPEAT Gold, ENERGY STAR
Includes
Dell P1424H 14" Full HD Widescreen LED Monitor, 1 x USB-C to USB-C cable - 3.3 ft
Pixel Pitch
6.3 mil
Horizontal Viewing Angle
178°
Energy Star
Yes
Number of Screens
1
Dynamic Contrast Ratio
29.1673611111111
Vertical Viewing Angle
178°
Panel Technology
In-plane Switching (IPS) Technology
Native Contrast Ratio
29.1673611111111
Standard Refresh Rate
60 Hz
Brightness
300 Nit
Total Number of USB Type-C Ports
2
USB
Yes
Response Time Details
6ms GTG
Screen Mode
Full HD
HDCP Supported
Yes
Pixel Per Inch (PPI)
158
DisplayPort
Yes
Color Supported
16.7 Million Colors
Number of USB Ports
2
Aspect Ratio
0.67291
Backlight Technology
LED
Response Time
6 ms
Environmentally Friendly
Yes
USB Type-C
Yes
Stand Adjustments
Tilt
Green Environmental Attribute
Energy Star; Environmentally Friendly
Webcam
No
Item
LED Monitor
Series
P
Network (RJ-45)
No

Description

Expand your screen real estate on the go with the Dell 14'' Portable Monitor. Giving you deep colorization in a lightweight and compact form factor, you can easily bring this with you on your travels for optimal productivity outside the office.Sporting a 14'' In-Plane Switching IPS panel, you get a high-quality 1920 x 1080 resolution with support for 16.7 million colors backed by 73% NTSC color gamut space and 300 nits brightness. Experience low latency with 6 ms Gray-to-Gray GtG response time, ensuring your projects and media look smooth while in motion. Colors as well as tints and brightness levels are all properly balanced with a 700:1 contrast ratio. This portable display connects to your DisplayPort-Alt Mode equipped system via included USB-C cable and also offers up to 65W power delivery to ensure your notebook remains powered up when paired with an optional wall charger. An included sleeve enables you to quickly store this display away, keeping it safe and secure while you are traveling. Easily set up your monitor with a single USB-C cable transmitting both video and power for efficient plug and play and quick transitions. Conveniently set up your monitor to the left, right, or behind your laptop; a USB-C port on each side allows for versatility. Work without disruption with power pass through functionality and up to 65W power delivery. Get comfortable anywhere you go, with a continuous tilt stand that bends from 10 to 90 degrees-enough flexibility to keep up with your work. Optimize eye comfort with ComfortView, a feature that reduces harmful blue light emissions. Enjoy a simple on-screen display with quick access buttons for brightness adjustments. Easy Arrange allows you to easily tile multiple applications across one or more screens with pre-set window partitions and the ability to personalize up to four windows, giving you improved multitasking abilities. The Easy Arrange Memory feature remembers where you left off, so applications will go back to where you left them, even after you've unplugged. Shortcut keys can save you even more time, letting you easily configure your display management settings so you can get to work faster. Asset management reports allow IT managers to quickly capture and track monitor information as well as configure multiple monitors at once through a single setup.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.