Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

14250 RUGGED U5 16G 512G 11P

  • Mfr # P1K9G

  • Zoro # G815959729


product price: $3,411.99
/ea
Free Shipping & Returns

Key Features

Maximum Turbo Speed
4.40 GHz
Product Color
Black
Rugged
Yes
Charger Included
Yes
Graphics Memory Technology
DDR5 SDRAM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P1K9G
Zoro #
G815959729
UPC #
884116481294
Country of Origin
China

Dimensions

Depth
8.7"
Height
1.32"
Screen Size
14"
Width
13.4"

Details

Maximum Turbo Speed
4.40 GHz
Product Color
Black
Rugged
Yes
Charger Included
Yes
Graphics Memory Technology
DDR5 SDRAM
Drive Type
SSD
Network (RJ-45)
Yes
Number of USB 3.2 Gen 1 Type-A Ports
2
Color Gamut
100% sRGB
HDMI
Yes
Number Of Ethernet Ports
1
Bluetooth
Yes
Brightness
400 Nit
Front Camera/Webcam
Yes
Standard Refresh Rate
60 Hz
Battery Chemistry
Lithium Ion (Li-Ion)
AI-powered
Yes
Graphics Memory Accessibility
Shared
Number of Thunderbolt 4 Ports
2
Features
ExpressCharge, Anti-glare Screen, Water Resistant, Low Blue Light
Environmental Certification
Electronic Product Environmental Assessment Tool Gold (EPEAT Gold)
Operating System
Windows 11 Pro
Number of Occupied Memory Slots
2
Ethernet Technology
Gigabit Ethernet
Processor Threads
14
Release Year
2025
Keyboard Backlight
Yes
Wireless LAN
Yes
Environmentally Friendly
Yes
Total Number of USB Ports
3
Wireless LAN Standard
IEEE 802.11ax
Product Line
Pro Rugged 14
Operating System Language
English/Spanish/French/Brazilian Portuguese
NPU Name
AI Boost
Power Plug Type
Type C
Number of Cells
3-cell
Screen Resolution
1920 x 1080
Keyboard Localization
English
Processor Type
Core Ultra 5
Standard Memory
16 GB
Total Solid State Drive Capacity
512 GB
Item
Notebook
Systems Management
ME Disable Manageability
Installed Slot Memory
16 GB
Processor Core
Dodeca-core (12 Core)
Processor Generation
14th Gen
Processor Model
135U
Copilot Key
Yes
Energy Star
Yes
Screen Mode
Full HD
Included Charger Power
65 W
System Memory Technology
DDR5 SDRAM
USB Power Delivery Support
Yes

Description

Dell Pro Rugged 14 RB14250 CORE_ULTRA_5-135U SER 1 16GB 2DIMMS 512GB SS NT 1920X1080 W11 3C 14.0in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.