Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

14250 RUGGED U5 16G 512G 11P

  • Mfr # T5VPN

  • Zoro # G115959696


product price: $4,252.99
/ea
Free Shipping & Returns

Key Features

Height
1.32"
Brightness
1100 Nit
Bluetooth
Yes
Depth
8.7"
Power Plug Type
Type C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T5VPN
Zoro #
G115959696
UPC #
884116481300
Country of Origin
China

Dimensions

Height
1.32"
Depth
8.7"
Screen Size
14"
Width
13.4"

Details

Brightness
1100 Nit
Bluetooth
Yes
Power Plug Type
Type C
USB Power Delivery Support
Yes
Screen Mode
Full HD
Keyboard Localization
English
Environmentally Friendly
Yes
Features
Water Resistant, Anti-glare Screen, ExpressCharge, Low Blue Light
Graphics Memory Accessibility
Shared
Front Camera/Webcam
Yes
Color Gamut
100% sRGB
Screen Resolution
1920 x 1080
NPU Name
AI Boost
Number of Thunderbolt 4 Ports
2
Total Solid State Drive Capacity
512 GB
Total Number of USB Ports
3
Keyboard Backlight
Yes
Rugged
Yes
Release Year
2025
Processor Generation
14th Gen
Number of USB 3.2 Gen 1 Type-A Ports
2
HDMI
Yes
Processor Threads
14
Product Line
Pro Rugged 14
Processor Type
Core Ultra 5
Operating System Language
English/Spanish/French/Brazilian Portuguese
Battery Chemistry
Lithium Ion (Li-Ion)
Graphics Memory Technology
DDR5 SDRAM
Product Color
Black
Installed Slot Memory
16 GB
Included Charger Power
65 W
Touchscreen
Yes
Item
Notebook
AI-powered
Yes
Wireless LAN Standard
IEEE 802.11ax
Ethernet Technology
Gigabit Ethernet
Number of Occupied Memory Slots
2
Number of Cells
3-cell
Copilot Key
Yes
Energy Star
Yes
System Memory Technology
DDR5 SDRAM
Standard Memory
16 GB
Wireless LAN
Yes
Systems Management
ME Disable Manageability
Operating System
Windows 11 Pro
Maximum Turbo Speed
4.40 GHz
Standard Refresh Rate
60 Hz
Processor Model
135U
Network (RJ-45)
Yes
Drive Type
SSD
Number Of Ethernet Ports
1
Environmental Certification
Electronic Product Environmental Assessment Tool Gold (EPEAT Gold)
Charger Included
Yes
Processor Core
Dodeca-core (12 Core)

Description

Dell Pro Rugged 14 RB14250 CORE_ULTRA_5-135U SER 1 16GB 2DIMMS 512GB SS T 1920X1080 W11 3C 14.0in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.