Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

14250 RUGGED U7 16G 512G 11P

  • Mfr # JGJX6

  • Zoro # G615959707


product price: $4,466.99
/ea
Free Shipping & Returns

Key Features

Front Camera/Webcam
Yes
NPU Name
AI Boost
Environmentally Friendly
Yes
Copilot Key
Yes
Energy Star
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JGJX6
Zoro #
G615959707
UPC #
884116481324
Country of Origin
China

Dimensions

Screen Size
14"
Height
1.32"
Width
13.4"
Depth
8.7"

Details

Item
Notebook
Front Camera/Webcam
Yes
NPU Name
AI Boost
Environmentally Friendly
Yes
Copilot Key
Yes
Energy Star
Yes
System Memory Technology
DDR5 SDRAM
USB Power Delivery Support
Yes
Graphics Memory Technology
DDR5 SDRAM
Standard Memory
16 GB
Systems Management
ME Disable Manageability
Ethernet Technology
Gigabit Ethernet
Environmental Certification
Electronic Product Environmental Assessment Tool Gold (EPEAT Gold)
Number of USB 3.2 Gen 1 Type-A Ports
2
Features
Anti-glare Screen, Water Resistant, Low Blue Light, ExpressCharge
Included Charger Power
65 W
Processor Threads
14
Power Plug Type
Type C
Product Color
Black
Touchscreen
Yes
Wireless LAN
Yes
Number of Thunderbolt 4 Ports
2
Number of Occupied Memory Slots
2
Standard Refresh Rate
60 Hz
Screen Resolution
1920 x 1080
Network (RJ-45)
Yes
Operating System
Windows 11 Pro
Rugged
Yes
Graphics Memory Accessibility
Shared
Release Year
2025
Processor Model
165U
Installed Slot Memory
16 GB
Product Line
Pro Rugged 14
Processor Generation
14th Gen
Battery Chemistry
Lithium Ion (Li-Ion)
Color Gamut
100% sRGB
Keyboard Localization
English
Bluetooth
Yes
Total Solid State Drive Capacity
512 GB
Keyboard Backlight
Yes
Drive Type
SSD
Maximum Turbo Speed
4.90 GHz
Processor Core
Dodeca-core (12 Core)
Wireless LAN Standard
IEEE 802.11ax
Number Of Ethernet Ports
1
Processor Type
Core Ultra 7
Operating System Language
English/Spanish/French/Brazilian Portuguese
Brightness
1100 Nit
AI-powered
Yes
HDMI
Yes
Total Number of USB Ports
3
Charger Included
Yes
Number of Cells
3-cell
Screen Mode
Full HD

Description

Dell Pro Rugged 14 RB14250 CORE_ULTRA_7-165U SER 1 16GB 2DIMMS 512GB SS T 1920X1080 W11 3C 14.0in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.