Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

180W 7.4MM SLIM AC ADAPTER

  • Mfr # 492-BDHJ

  • Zoro # G521721658


product price: $124.99
/ea
Free Shipping & Returns

Key Features

Universal Adapter
Yes
Maximum Output Power
180 W
Cables Included Detail
1meter power cord
Package Contents
180W 7.4mm Slim AC Adapter1meter Power Cord
Compatible Devices
Notebook, Gaming Notebook, Workstation, Desktop PC, All-in-One Computer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
492-BDHJ
Zoro #
G521721658
UPC #
884116487210
Country of Origin
United States

Dimensions

Cable Length
3.28 ft

Details

Universal Adapter
Yes
Maximum Output Power
180 W
Item
AC Adapter
Cables Included Detail
1meter power cord
Package Contents
180W 7.4mm Slim AC Adapter1meter Power Cord
Compatible Devices
Notebook, Gaming Notebook, Workstation, Desktop PC, All-in-One Computer
Features
Rubber Strap, LED Indicator

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.