19" 1280 x 1024 LED Monitor, P1917S

  • Mfr # P1917S

  • Zoro # G4418207


product price: $229.99
/ea
Free Shipping & Returns

Key Features

Screen Size
19"
Max. Resolution
1280 x 1024
Width
16"
Standards
TCO Certified
Height
13.2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P1917S
Zoro #
G4418207
UPC #
884116230748
Country of Origin
Unknown

Dimensions

Screen Size
19"
Width
16"
Height
13.2"
Depth
2"
Viewable Screen Size
18.9"
Height with Stand
19.66"
Depth with Stand
7.09"
Width with Stand
15.97"
Screen Size Class
19"

Details

Max. Resolution
1280 x 1024
Standards
TCO Certified
Includes
Dell P1917S 19" SXGA LCD Monitor, 1 x VGA cable, 1 x DisplayPort cable, 1 x SuperSpeed USB cable
Features
In-Plane Switching (IPS) Technology, DisplayPort + HDMI + VGA Inputs, 1280 x 1024 Resolution, 1,000:1 Static Contrast Ratio, 250 cd/m² Brightness, 178°/178° Viewing Angles, 8 / 6 ms Response Time (GtG), 16.7 Million Colors, Built-In USB 3.0 Hub
Voltage
AC 120/230 V
Color
Black
HD Resolution
1080p
Item
Monitor
Built-in Devices
USB Hub
HDMI
Yes
Backlight Technology
LED
Response Time
6 ms
Brightness
250 Nit
Aspect Ratio
5:4
TCO Certified
Yes
Energy Star
Yes
VESA Mount Compatible
Yes
USB
Yes
Contrast Ratio
4,000,000:1
Screen Mode
SXGA
VGA
Yes
Color Supported
16.7 Million Colors
Certifications & Standards
TUV Rheinland
DisplayPort
Yes
Package Contents
P1917S Widescreen LCD Monitor, Stand , Power Cable , 1 x DP Cable , 1 x VGA Cable , 1 x USB 3.0 Upstream Cable , Drivers and Documentation Media, Quick Setup Guide, Safety Information
Number of Screens
1
Environmentally Friendly
Yes
Operating Power Consumption
38 W
Response Time Details
6 ms
Green Environmental Attribute
Energy Star; Environmentally Friendly
Product Type
LCD Monitor

Description

NON TOUCH Dell P1917S Monitor - Black. Viewable image size (diagonal) 48 cm (19 inches). Active display area; Horizontal - 374.78 mm (14.76 in); Vertical - 299.83 mm (11.80 in). Maximum resolution 1280 x 1024 at 60 Hz. Aspect ratio 5:4. Pixel pitch 0.293 mm x 0.293 mm. Brightness (typical) 250 cd/m . Color gamut (typical) 84% . Color depth 16.7 million colors. Contrast ratio (typical) 1000:1. Mega dynamic contrast ratio 4 million:1. Viewing angle (typical) (vertical/horizontal) 178 /178 . Response time (typical) 6 ms gray-to-gray (typical). Panel technology, surface In-plane switching. Backlight LED. Bezel color Black. Connectors DisplayPort 1.2, HDMI 1.4, VGA, 2 x USB 3.0 (side), 2 x USB 2.0 (bottom). Stand Tilt (Typical: 5 forward or 21 backward), pivot (90 ), swivel (45 ), height adjustable (130 mm). Security lock slot (security lock not included). VESA mounting support (wall mount kit sold separately). Dell Quick Release feature (100 x 100 mm). ComfortView. AC input voltage/frequency/current (typical) 100 to 240 VAC / 50 or 60 Hz 3 Hz / 1.5 A (typical). Power consumption (normal operation) 14W (typical, without USB load); 38W (Max.).

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.