1TB M.2 PCIE NVME GEN 4X4 CLASS 35 2230

  • Mfr # SNP223G43/1TB

  • Zoro # G715831644


product price: $423.99
/ea
Free Shipping & Returns

Key Features

Drive Interface Standard
PCI Express NVMe 4.0 x4
Device Supported
Notebook
Length
1.2 in
Storage Capacity
1 TB
Interface
PCI Express NVMe
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNP223G43/1TB
Zoro #
G715831644
UPC #
740617331196
Country of Origin
Multiple

Dimensions

Length
1.2 in
Width
0.9 in

Details

Drive Interface Standard
PCI Express NVMe 4.0 x4
Device Supported
Notebook
Storage Capacity
1 TB
Interface
PCI Express NVMe
Features
Class 35

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.