Zoro Homepage

1TB M.2 PCIE NVME GEN 4X4 CLASS 40 2280

  • Mfr # SNP228G44/1TB

  • Zoro # G022442618


product price: $691.99
/ea
Free Shipping & Returns

Key Features

Interface
PCI Express NVMe
Drive Type
Internal
Drive Interface Standard
PCI Express NVMe 4.0 x4
Features
Class 40
Width
0.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNP228G44/1TB
Zoro #
G022442618
UPC #
636430090986
Country of Origin
United Kingdom

Dimensions

Width
0.9 in
Length
3.1 in

Details

Interface
PCI Express NVMe
Drive Type
Internal
Drive Interface Standard
PCI Express NVMe 4.0 x4
Item
Solid State Drive
Features
Class 40
Device Supported
All-in-One PC
Product Line
Performance
Durability
Shock Resistant
Storage Capacity
1 TB

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.