Zoro Homepage

20" Monitor E2020H

  • Mfr # DELLE2020H

  • Zoro # G1913575


product price: $95.89
/ea
Free Shipping & Returns

Key Features

Screen Size
20"
Max. Resolution
1600 x 900
Width
18.6"
Speakers
No
Includes
Dell E2020H 20" 16:9 TN LCD Monitor, Power cable, DP to DP (1.8m)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DELLE2020H
Zoro #
G1913575
UPC #
884116366034
Country of Origin
Unknown

Dimensions

Screen Size
20"
Width
18.6"
Depth
6.7 in
Width with Stand
18.60"
Height with Stand
14.50"
Depth with Stand
6.70"
Screen Size Class
20"
Viewable Screen Size
19.5"

Details

Max. Resolution
1600 x 900
Speakers
No
Includes
Dell E2020H 20" 16:9 TN LCD Monitor, Power cable, DP to DP (1.8m)
Voltage
AC 100-240 V
Color
Black
Standards
ENERGY STAR, TCO Certified Display
Features
20" Twisted Nematic (TN) Panel, DisplayPort 1.2 | VGA, 1600 x 900 @ 60 Hz Resolution, 1000:1 Static Contrast Ratio, 250 nits Brightness, 170°/160° Viewing Angles, 5 ms Response Time (GtG), 16.7 Million Colors, Thin Profile, VESA Mount Support
Item
Monitor
Screen Refresh Rate
60 Hz
Package Contents
E2020H LCD Monitor,Power cable,DP to DP (1.8m)
Backlight Technology
LED
Aspect Ratio
0.67291
Standard Refresh Rate
60 Hz
Off-Mode Power Consumption
300 mW
Standby Power Consumption
300 mW
Stand Adjustments
Tilt
Number of Screens
1
Color Supported
16.7 Million Colors
Operating Power Consumption
9.90 W
Brightness
250 Nit
Panel Technology
Thin Film Transistor (TFT)
Mount Type
Desk Mountable
Mounting
Desk

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.