This item is Discontinued.

Dell 23 In Monitor E2318HN

This item is Discontinued.

Dell

23 In Monitor (Discontinued)

Mfr # E2318HN
Zoro # G2529662
UPC # 884116269816
Country of Origin Unknown
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
E2318HN
Zoro #
G2529662
UPC #
884116269816
Country of Origin
Unknown

Dimensions

Screen Size
23"
Width
21.4"
Height
12.7"
Depth
2.1"
Viewable Screen Size
23"
Height with Stand
16.34"
Depth with Stand
7.09"
Width with Stand
21.45"
Screen Size Class
23"

Details

Max. Resolution
1920 x 1080
Item
Monitor
Product Type
LCD Monitor
Contrast Ratio
1,000:1
Brightness
250 Nit
Aspect Ratio
1899-12-30
VGA
Yes
Color Supported
16.7 Million Colors
Energy Star
Yes
Number of Screens
1
VESA Mount Standard
100 x 100
Screen Mode
Full HD
HDMI
Yes
VESA Mount Compatible
Yes
Response Time
5 ms
Backlight Technology
LED
Operating Power Consumption
25 W
Green Environmental Attribute
Energy Star
Response Time Details
5 ms

Description

This DELL brand 23 In Monitor has a screen size of 23", a height of 12.7", a width of 21.4", and a depth of 2.1". It is a LCD Monitor with a contrast ratio of 1,000:1 and a brightness of 250 Nit. The aspect ratio is 1899-12-30.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.