This item is Discontinued.

Dell 23.8 in. Full HD Widescreen LCD Monitor DELL-E2424HS

This item is Discontinued.

Dell

23.8 in. Full HD Widescreen LCD Monitor (Discontinued)

Mfr # DELL-E2424HS
Zoro # G109908228
UPC # 884116442110
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DELL-E2424HS
Zoro #
G109908228
UPC #
884116442110
Country of Origin
China

Dimensions

Width
21.2 in
Depth
8.2 in

Details

Features
Anti-glare, Flicker-free, ComfortView, Low Blue Light, Frameless Bezel, Security Lock, Cable Lock Slot, Narrow Bezel, Wide Viewing Angle, PowerNap
Includes
Dell E2424HS 23.8" Full HD Widescreen LCD Monitor, 1 x HDMI cable
Voltage
AC 100-240 V
Color
Black
Standards
EPEAT Gold, ENERGY STAR

Description

See your work in superb FHD clarity and get consistent views across a wide 178 Deg/178 Deg viewing angle. Get an impressive 3000:1 contrast ratio for deeper blacks. This monitor has a flicker-free screen with ComfortView, a software feature that reduces harmful blue light emissions. It's designed to optimize eye comfort even over an extended period of time. A three-sided narrow bezel adds a modern look that keeps you focused on your work. Easily focus on incoming audio notifications with the new integrated speakers. Work without craning your neck with a height adjustable stand that extends up to 5.1-inch130mm. Fits on any desk size with VESA-compatible mounts and stands. Connect to current and legacy systems via HDMI, VGA and DP ports. Cut clutter with space-saving features like a compact stand that hides your cables while complementing any workspace. Introducing a new, modern user interface for ease of use and personalization of features with Menu launcher. Easy Arrange allows you to easily tile multiple applications across one or more screens with 46 pre-set window partitions and the ability to personalize up to five windows, giving you improved multitasking abilities. Get automatic notifications anytime for new updates on Dell Display Manager. DDM is compatible with management tools such as SCCM, InTune and Command Line Interface scripts for easy IT integration and deployment with asset management. This monitor uses 85% PCR Post-consumer Recyclable plastic in the design and meets the latest environmental standards such as EnergyStar and TCO Certified Edge, and is EPEAT Gold registered. Designed with the environment in mind, Dell commercial monitors ship in select packaging components made with up to 90% recycled materials. Save energy when your monitor's not in use with PowerNap, a feature that dims or puts your monitor to sleep when it's not in use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.