256G M.2 PCIE NVME GEN 4X4 CLASS 35 2230
Mfr # SNP223G43/256G
Zoro # G315831648
product price: $326.99
/ea
Free Shipping & Returns
Key Features
Device Supported
All-in-One PC
Width
0.9 in
Features
Class 35
Durability
Shock Resistant
Interface
PCI Express NVMe
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SNP223G43/256G
Zoro #
G315831648
UPC #
740617331158
Country of Origin
Multiple
Dimensions
Width
0.9 in
Length
1.2 in
Details
Device Supported
All-in-One PC
Features
Class 35
Durability
Shock Resistant
Interface
PCI Express NVMe
Storage Capacity
256 GB
Drive Interface Standard
PCI Express NVMe 4.0 x4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.