Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

27 MONITOR - E2725H

  • Mfr # DELL-E2725H

  • Zoro # G822773073


product price: $279.99
/ea
Free Shipping & Returns

Key Features

Number of DisplayPorts
1
Brightness
300 Nit
Color Gamut
72% NTSC (CIE 1931), 83% NTSC (CIE 1976)
Depth with Stand
7.41"
Height
14.6"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DELL-E2725H
Zoro #
G822773073
UPC #
-
Country of Origin
China

Dimensions

Depth with Stand
7.41"
Height
14.6"
Extended Height with Stand
18.07"
Height with Stand
18.07"
Screen Size Class
27"
Width
24.5"
Width with Stand
24.54"
Viewable Screen Size
27"
Depth
2"
Compressed Height with Stand
18.07"

Details

Number of DisplayPorts
1
Brightness
300 Nit
Color Gamut
72% NTSC (CIE 1931), 83% NTSC (CIE 1976)
Mount Type
Panel Mount
HDCP Supported
Yes
Maximum Non-operating Altitude
40000 ft
DisplayPort
Yes
Horizontal Frequency
30 kHz to 85 kHz
Aspect Ratio
16:9
Input Voltage
100V AC to 240V AC
Backlight Technology
Edge LED
Frequency
60 Hz, 50 Hz
Color Supported
16.7 Million Colors
Features
Mercury-free, Anti-glare, Low Blue Light, Cable Lock Slot, Easy Arrange, Arsenic-free Glass, Narrow Bezel, ComfortView Plus, Security Lock, Wide Viewing Angle, Eye Comfort Technology
Glass Hardness
3H
Energy Star
Yes
Screen Mode
Full HD
Pixel Per Inch (PPI)
81
Response Time Details
8 ms GTG, 5 ms GTG (Fast)
Tilt Angle
-5° to 21°
Product Type
LED Monitor
Vertical Frequency
56 Hz to 75 Hz - VGA, 48 Hz to 75 Hz - DisplayPort
Non-operating Temperature Range
-4°F (-20°C) to 140°F (60°C)
Native Contrast Ratio
3,000:1
Number of Screens
1
Non-operating Humidity Range
5% to 90% (Non-condensing)
Number of VGA Ports
1
Vertical Viewing Angle
178°
VESA Mount Standard
100 x 100
Stand Included
Yes
Panel Technology
Vertical Alignment (VA)
Voltage Current
1.50 A
Stand Adjustments
Tilt
Maximum Preset Resolution
1920 x 1080 at 75Hz
Pixel Pitch
0.31140 mm x 0.31140 mm
Response Time
5 ms
Max. Resolution
1920 x 1080
Operating Temperature Range
32°F (0°C) to 104°F (40°C)
Operating Humidity Range
10% to 80% (Non-condensing)
VESA Mount Compatible
Yes
Number of DisplayPort 1.2 (HDCP 1.4)
1
Maximum Operating Altitude
16400 ft
Horizontal Viewing Angle
178°
Maximum Preset Resolution
1920 x 1080 at 75Hz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.