Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

27 VIDEO CONFERENCING MON-P2724DEB

  • Mfr # DELL-P2724DEB

  • Zoro # G416423735


product price: $749.99
/ea
Free Shipping & Returns

Key Features

Speakers
Yes
Height with Stand
17.35"
Width with Stand
24.09"
Number of Microphones
2
Number of DisplayPorts
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DELL-P2724DEB
Zoro #
G416423735
UPC #
884116000000
Country of Origin
China

Dimensions

Height with Stand
17.35"
Width with Stand
24.09"
Width
24.1"
Screen Size Class
27"
Height
16.4"
Depth with Stand
9.10"
Maximum Adjustable Height
5.91"
Depth
2.4"
Viewable Screen Size
27"

Details

Speakers
Yes
Number of Microphones
2
Number of DisplayPorts
2
VESA Mount Standard
100 x 100
Native Contrast Ratio
1,000:1
DisplayPort Output
Yes
Tilt Angle
-5° to 21°
USB
Yes
Energy Star
Yes
Number of Speakers
2
Brightness
350 Nit
Speaker Output Power
10 W
Panel Technology
In-plane Switching (IPS) Technology
Swivel Angle
45° to 45°
Max. Resolution
2560 x 1440
Screen Mode
WQHD
Network (RJ-45)
Yes
Webcam
Yes
Color
Silver, Black
Horizontal Viewing Angle
178°
USB Type-C
Yes
Color Gamut
99% sRGB
Aspect Ratio
16:9
Operating Humidity Range
10% to 80% (Non-condensing)
Features
Cable Lock Slot, Stand Lock, 3D Noise Reduction, sRGB, Flicker-free, Anti-glare, ComfortView Plus, 2D Noise Reduction, High Dynamic Range (HDR), PowerNap, Low Blue Light, Proximity Sensor On-screen Display (OSD), Security Lock, Wake on LAN (WOL), Easy Arrange
Number of DisplayPort 1.4 Ports
1
Camera Resolution
4 Megapixel
Response Time Details
5 ms GTG (Fast)
HDMI
Yes
Backlight Technology
LED
Pixel Pitch
0.23310 mm x 0.23310 mm
Input Voltage
100V AC to 240V AC
Voltage Current
2.50 A
VESA Mount Compatible
Yes
Response Time
5 ms
Stand Adjustments
Tilt, Pivot, Swivel, Height
Glass Hardness
3H
Pixel Per Inch (PPI)
109
Number of DisplayPort 1.4 (HDCP 1.4)
1
Vertical Viewing Angle
178°
HDCP Supported
Yes
Product Type
LED Monitor
Built-in Devices
KVM Switch, USB Hub
Number of USB Type-C 3.2 Gen 1 Ports
1
Microphone
Yes
Number of USB Ports
6
DisplayPort
Yes
Operating Temperature Range
32°F (0°C) to 104°F (40°C)
Number of Screens
1
Frequency
50 Hz, 60 Hz
Color Supported
16.7 Million Colors
HDMI Inputs
1
Standard Refresh Rate
120 Hz
Total Number of HDMI Ports
1

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.