2TB M.2 PCIE NVME GEN 4X4 CLASS 40 2280
Mfr # SNP228G44/2TB
Zoro # G615831621
product price: $562.99
/ea
Free Shipping & Returns
Key Features
Drive Interface Standard
PCI Express NVMe 4.0 x4
Interface
PCI Express NVMe
Durability
Shock Resistant
Width
0.9 in
Product Line
Performance
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SNP228G44/2TB
Zoro #
G615831621
UPC #
740617327502
Country of Origin
Multiple
Dimensions
Width
0.9 in
Details
Drive Interface Standard
PCI Express NVMe 4.0 x4
Interface
PCI Express NVMe
Durability
Shock Resistant
Product Line
Performance
Storage Capacity
2 TB
Features
Class 40
Device Supported
Workstation
Drive Type
Internal
Item
Solid State Drive
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.