Shop DELL
See all product information
Create Account
310-9060 High Yield Toner Cartridge - Cyan - Laser - 2000 Page
- Mfr # 3109060
- Zoro # G711787303
product price:Â
$
149.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Typical Print Yield
2000 Pages
Print Technology
Laser
Compatibility
Dell Printers:1320C,1320CN
Ink/Toner Color
Cyan
Compatible OEM Model Number
Dell 1320C, 1320CN
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3109060
- Zoro #
- G711787303
- UPC #
- -
- Country of Origin
- China
- Item
- Toner
- Typical Print Yield
- 2000 Pages
- Print Technology
- Laser
- Compatibility
- Dell Printers:1320C,1320CN
- Ink/Toner Color
- Cyan
- Compatible OEM Model Number
- Dell 1320C, 1320CN
- Max. Page Yield
- 2000
Description
PCI Dell 310-9060 KU053 KU051 XL High Yield Cyan Toner Cartridge 2000 Page Yield For Dell 1320, Dell 1320C, Dell 1320CN, Dell KU051, Dell KU053, Dell CT200945, Dell 3109060
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.