310-9064 High Yield Toner Cartridge - Magenta - Laser - 2000 Page
- Mfr # 3109064
- Zoro # G411787283
product price:Â
$
159.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Print Technology
Laser
Compatibility
Dell Printers:1320C,1320CN
Typical Print Yield
2000 Pages
Max. Page Yield
2000
Ink/Toner Color
Magenta
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3109064
- Zoro #
- G411787283
- UPC #
- -
- Country of Origin
- China
Details
- Item
- Toner
- Print Technology
- Laser
- Compatibility
- Dell Printers:1320C,1320CN
- Typical Print Yield
- 2000 Pages
- Max. Page Yield
- 2000
- Ink/Toner Color
- Magenta
- Compatible OEM Model Number
- Dell 1320C, 1320CN
Description
PCI Dell 310-9064 KU055 WM138 XL High Yield Magenta Toner Cartridge 2000 Page Yield For Dell 1320, Dell 1320C, Dell 1320CN, Dell 310-9064, Dell KU055, Dell CT200946, Dell WM138, Dell 3109064
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.