This item is Discontinued.

Dell 32Gb 2Rx4 Ddr4 Rdimm 2666Mhz A9781929

This item is Discontinued.

Dell

32Gb 2Rx4 Ddr4 Rdimm 2666Mhz (Discontinued)

Mfr # A9781929
Zoro # G2527179
Country of Origin Unknown
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
A9781929
Zoro #
G2527179
UPC #
-
Country of Origin
Unknown

Dimensions

Memory Size
32 GB

Details

Product Type
RAM Module
Number of Pins
288-pin
Compatibility
Dell Servers: PowerEdge R640, PowerEdge R740, PowerEdge R940, PowerEdge R740XD, PowerEdge C6420
Memory Speed
2666 MHz
Signal Processing
Registered
Number of Modules
1 x 32GB
Memory Technology
DDR4 SDRAM
Device Supported
Server
CAS Latency
CL19
Memory Voltage
1.20 V
Error Checking
ECC
Memory Standard
DDR4-2666/PC4-21300

Description

This DELL brand RAM Module has 288-pin and a memory size of 32 GB. It is a 2Rx4 DDR4 RDIMM 2666Mhz.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.