Shop DELL
See all product information
Create Account
330-5850 Original Laser Toner Cartridge - Cyan - 1 Pack - 12000 Pages
- Mfr # 3305850
- Zoro # G611786970
product price:Â
$
369.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Compatibility
Dell 5130CDN Printer
Typical Print Yield
12000 Pages
Print Technology
Laser
Max. Page Yield
12000
Compatible OEM Model Number
Dell 5130CDN
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3305850
- Zoro #
- G611786970
- UPC #
- -
- Country of Origin
- China
- Item
- Toner
- Compatibility
- Dell 5130CDN Printer
- Typical Print Yield
- 12000 Pages
- Print Technology
- Laser
- Max. Page Yield
- 12000
- Compatible OEM Model Number
- Dell 5130CDN
- Ink/Toner Color
- Cyan
Description
PCI Dell 330-5850 P614N G450R XL High Yield Cyan Toner Cartridge 12000 Page Yield For Dell 5130, Dell 5130CDN, Dell G450R, Dell P614N, Dell 3305850
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.