Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

34 CURVED VID CONF MON - P3424WEB

  • Mfr # DELL-P3424WEB

  • Zoro # G421696407


product price: $1,028.99
/ea
Free Shipping & Returns

Key Features

Maximum Adjustable Height
5.90"
Frequency
60 Hz, 50 Hz
VESA Mount Compatible
Yes
Operating Humidity Range
20% to 80% (Non-condensing)
Height
16.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DELL-P3424WEB
Zoro #
G421696407
UPC #
193575031422
Country of Origin
China

Dimensions

Maximum Adjustable Height
5.90"
Height
16.5"
Screen Size Class
34"
Depth with Stand
9.55"
Width with Stand
32.11"
Height with Stand
17.55"
Width
32.1"
Viewable Screen Size
34.1"
Depth
3.3"

Details

Frequency
60 Hz, 50 Hz
VESA Mount Compatible
Yes
Operating Humidity Range
20% to 80% (Non-condensing)
Total Number of USB Type-C Ports
2
Curvature
3800R
Max. Resolution
3440 x 1440
Speakers
Yes
Dynamic Contrast Ratio
1,000:1
Standard Refresh Rate
60 Hz
Number of DisplayPort 1.2 Ports
1
Stand Adjustments
Tilt, Swivel, Height
Response Time
5 ms
Energy Star
Yes
Built-in Devices
KVM Switch, USB Hub
Number of Microphones
2
Curved Screen
Yes
Features
PowerNap, Picture in Picture, Easy Arrange, Low Blue Light, 2D Noise Reduction, ComfortView Plus, sRGB, 3D Noise Reduction, Security Lock, Flicker-free, Anti-glare, Cable Lock Slot, Wake on LAN (WOL), 3-sided Bezel Less, Picture by Picture, Stand Lock, High Dynamic Range (HDR)
Color
Silver, Black
Backlight Technology
LED
Tilt Angle
-5° to 21°
Glass Hardness
3H
Aspect Ratio
21:9
Brightness
300 Nit
VESA Mount Standard
100 x 100
Product Type
LED Monitor
USB Type-C (Power Delivery)
90 W
Color Gamut
99% sRGB
Number of USB Type-C 3.2 Gen 1 Ports
1
Number of Speakers
2
USB Type-C
Yes
Total Number of HDMI Ports
1
Microphone
Yes
Vertical Viewing Angle
178°
Panel Technology
In-plane Switching (IPS) Technology
Screen Mode
UW-QHD
Webcam
Yes
Pixel Per Inch (PPI)
109.68
HDMI Inputs
1
Camera Resolution
4 Megapixel
Windows Hello Compatible
Yes
HDMI
Yes
Pixel Pitch
0.23250 mm x 0.23250 mm
Response Time Details
5 ms GTG (Fast)
Horizontal Viewing Angle
178°
Operating Temperature Range
32°F (0°C) to 104°F (40°C)
Input Voltage
120V to 240V
DisplayPort
Yes
Swivel Angle
-30° to 30°
Native Contrast Ratio
1,000:1
USB
Yes
Number of Screens
1
Stand Included
Yes
HDCP Supported
Yes
Color Supported
1.07 Billion Colors
Number of USB Type-C (Power Delivery) Ports
1
Speaker Output Power
10 W
Number of USB Ports
6
Number of DisplayPorts
1

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.