Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

360W SFF 7.4MM ADAPTER

  • Mfr # 492-BDNZ

  • Zoro # G115852065


product price: $281.99
/ea
Free Shipping & Returns

Key Features

Compatible Devices
Gaming Notebook
Maximum Storage Temperature
158°F (70°C)
Maximum Output Power
360 W
Output Voltage
19.5 V DC
Maximum Operating Temperature
104°F (40°C)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
492-BDNZ
Zoro #
G115852065
UPC #
884116475958
Country of Origin
China

Dimensions

Depth
1 in
Height
7.4 in
Width
3.4 in
Cable Length
3 ft

Details

Compatible Devices
Gaming Notebook
Maximum Storage Temperature
158°F (70°C)
Maximum Output Power
360 W
Item
AC Adapter
Output Voltage
19.5 V DC
Maximum Operating Temperature
104°F (40°C)
Certifications & Standards
IEC EN UL 62368-1
Maximum Output Current
18.46 A
Input Voltage Range
100 V AC - 240 V AC
Maximum Input Current
4.80 A
Minimum Operating Temperature
32°F (0°C)
Frequency
50 Hz, 60 Hz
Package Contents
360W 7.4mm GaN Slim Adapter 3ft (1m) Power Cord Rubber Strap
Compatibility
Dell Alienware M18 R2 Gaming Notebook
Input Voltage
230 V AC, 120 V AC
Features
Overvoltage Protection, Compact
Environmentally Friendly
Yes
Minimum Storage Temperature
-40°F (-40°C)

Description

DELL 360W SFF 7.4MM ADAPTER

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.