4.5 MM BARREL 65 W AC ADAPTER WITH 2 METER POWER CORD - NORTH AMERICA

  • Mfr # 492-BDBZ

  • Zoro # G115852058


product price: $44.99
/ea

Key Features

Maximum Output Power
65 W
Universal Adapter
Yes
Compatible Devices
Desktop PC, Notebook
Width
5 in
Height
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
492-BDBZ
Zoro #
G115852058
UPC #
884116469650
Country of Origin
China

Dimensions

Width
5 in
Height
1 in
Depth
9 in

Details

Item
AC Adapter
Maximum Output Power
65 W
Universal Adapter
Yes
Compatible Devices
Desktop PC, Notebook
Package Contents
AC Adapter 2 Meter Power Cord

Description

DELL 4.5 MM BARREL 65 W AC ADAPTER WITH 2 METER POWER CORD - NORTH AMERICA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.