Zoro Homepage

4TB M.2 PCIE NVME GEN 4X4 CLASS 40 2280

  • Mfr # SNP228G44/4TB

  • Zoro # G815831643


product price: $1,483.99
/ea
Free Shipping & Returns

Key Features

Product Line
Performance
Storage Capacity
4 TB
Interface
PCI Express NVMe
Device Supported
Workstation
Drive Interface Standard
PCI Express NVMe 4.0 x4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNP228G44/4TB
Zoro #
G815831643
UPC #
740617327588
Country of Origin
Multiple

Dimensions

Width
0.9 in
Length
3.1 in

Details

Product Line
Performance
Storage Capacity
4 TB
Interface
PCI Express NVMe
Device Supported
Workstation
Drive Interface Standard
PCI Express NVMe 4.0 x4
Features
Class 40
Item
Solid State Drive
Durability
Shock Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.