Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

512G M.2 PCIE NVME GEN 4X4 CLASS 40 2280

  • Mfr # SNP228G44/512G

  • Zoro # G515831660


product price: $170.99
/ea
Free Shipping & Returns

Key Features

Drive Interface Standard
PCI Express NVMe 4.0 x4
Product Line
Performance
Device Supported
Notebook
Durability
Shock Resistant
Features
Class 40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNP228G44/512G
Zoro #
G515831660
UPC #
740617327601
Country of Origin
Multiple

Dimensions

Length
3.1 in
Width
0.9 in

Details

Drive Interface Standard
PCI Express NVMe 4.0 x4
Product Line
Performance
Device Supported
Notebook
Durability
Shock Resistant
Features
Class 40
Interface
PCI Express NVMe
Item
Solid State Drive
Storage Capacity
512 GB

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.