Zoro Homepage

55 MONITOR - P5525QC

  • Mfr # DELL-P5525QC

  • Zoro # G115836324


product price: $1,644.89
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

VESA Mount Compatible
Yes
Width
49.1"
Contrast Ratio
1,200:1
Screen Resolution
3840 x 2160
DisplayPort
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DELL-P5525QC
Zoro #
G115836324
UPC #
884116469438
Country of Origin
China

Dimensions

Width
49.1"
Height
28.7"
Viewable Screen Size
55"
Depth
3.1"

Details

VESA Mount Compatible
Yes
Contrast Ratio
1,200:1
Screen Resolution
3840 x 2160
DisplayPort
Yes
Screen Mode
4K UHD
Network (RJ-45)
Yes
Response Time
8 ms
Aspect Ratio
16:9
Color Supported
1.07 Billion Colors
Standard Refresh Rate
60 Hz
Audio Line Out
Yes
Ethernet
Yes
Number of Speakers
2
Brightness
400 Nit
Scan Format
2160p
HDMI
Yes
Display Screen Technology
In-plane Switching (IPS) Technology
USB
Yes
Product Type
Collaboration Display
Number of Network (RJ-45) Ports
1
VESA Mount Standard
400 x 300
Total Number of USB Ports
5
Horizontal Viewing Angle
178°
Standby Power Consumption
500 mW
Vertical Viewing Angle
178°
Energy Star
Yes
Backlight Technology
Edge LED
Speakers
Yes

Description

DELL 55 MONITOR - P5525QC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.