Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

65 4K INTERACTIVE TOUCH MON-P6524QT

  • Mfr # DELL-P6524QT

  • Zoro # G916522464


product price: $4,484.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Key Features

Audio Line Out
Yes
Color
Black
Total Number of USB Ports
8
Depth
3.1"
Backlight Technology
LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DELL-P6524QT
Zoro #
G916522464
UPC #
884116452072
Country of Origin
China

Dimensions

Depth
3.1"
Width
59.8"
Height
35.2"

Details

Audio Line Out
Yes
Color
Black
Total Number of USB Ports
8
Backlight Technology
LED
Multi-touch Screen
Yes
Number of Network (RJ-45) Ports
1
Aspect Ratio
16:9
Ethernet
Yes
Package Contents
P6524QT Collaboration Display 2 x Batteries 2 x Styluses Remote Control Holder 3 x Wire Saddles 2 x Stylus Nibs 1 x PC Box Holder USB-C Cable HDMI Cable SuperSpeed USB Cable DisplayPort Cable
VESA Mount Compatible
Yes
Product Type
Collaboration Display
Response Time
9 ms
Vertical Viewing Angle
178°
Environmentally Friendly
Yes
USB
Yes
RMS Output Power
40 W
Horizontal Viewing Angle
178°
Contrast Ratio
1,300:1
HDMI
Yes
Number of Speakers
2
Scan Format
2160p
Screen Mode
4K UHD
VESA Mount Standard
400 x 400
Display Screen Technology
In-plane Switching (IPS) Technology
Brightness
350 Nit
Energy Star
Yes
Touchscreen Technology
InGlass
Screen Resolution
3840 x 2160
Speakers
Yes
DisplayPort
Yes
Number of Touch Points
20
Network (RJ-45)
Yes
Touchscreen
Yes
Color Supported
1.07 Billion Colors
Power Consumption
370 W
Standard Refresh Rate
60 Hz

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.