7.4 MM BARREL 130 W AC ADAPTER WITH 2 METER POWER CORD UNITED STATES

  • Mfr # 492-BBGP

  • Zoro # G916450989


product price:  $84.39
/ea
Free Shipping & Returns

Key Features

Package Contents
AC Adapter Power cable - 6 ft
Depth
6.1 in
Maximum Output Power
130 W
Height
1 in
Compatible Devices
Desktop PC, Notebook, Mobile Workstation
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
492-BBGP
Zoro #
G916450989
UPC #
884116000000
Country of Origin
China

Dimensions

Depth
6.1 in
Height
1 in

Details

Package Contents
AC Adapter Power cable - 6 ft
Item
AC Adapter
Maximum Output Power
130 W
Compatible Devices
Desktop PC, Notebook, Mobile Workstation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.