8GB 1RX8 DDR4 SODIMM 3200MHZ MEMUPG
Mfr # SNP6VDX7C/8G
Zoro # G014873468
product price: $203.99
/ea
Free Shipping & Returns
Key Features
Number of Pins
260-pin
Memory Speed
3200 MHz
Memory Size
8 GB
Memory Standard
DDR4-3200/PC4-25600
Device Supported
Desktop PC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SNP6VDX7C/8G
Zoro #
G014873468
UPC #
740617304268
Country of Origin
China
Dimensions
Memory Size
8 GB
Details
Number of Pins
260-pin
Memory Speed
3200 MHz
Memory Standard
DDR4-3200/PC4-25600
Device Supported
Desktop PC
Memory Technology
DDR4 SDRAM
Item
RAM Module
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.