
ADAPTER- 4.5MM BARREL TO USB-C - 65 WATT MAXIMUM OUTPUT
Mfr # 470-ACFG
Zoro # G815852068
product price: $44.55
/eaKey Features
First End Connector Type
USB Type C
Second End Connector Type
Barrel Connector
Compatibility
Dell Latitude Notebooks: 5175 2-in-1, 5179, 7275, 7370
First End Connector Detail
1 x USB Type C Male
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
470-ACFG
Zoro #
G815852068
UPC #
884116283898
Country of Origin
China
Details
First End Connector Type
USB Type C
Second End Connector Type
Barrel Connector
Compatibility
Dell Latitude Notebooks: 5175 2-in-1, 5179, 7275, 7370
First End Connector Detail
1 x USB Type C Male
Color
Black
Device Supported
Tablet, Notebook
Item
Adapter Cord
Second End Connector Detail
1 x Barrel Connector Female
Description
DELL ADAPTER- 4.5MM BARREL TO USB-C - 65 WATT MAXIMUM OUTPUT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.