Shop DELL
See all product information
Create Account
Adapter- USB-C to DisplayPort - USB Type C - 1 x DisplayPort, DisplayPort
- Mfr # 470ACFC
- Zoro # G011894817
product price:Â
$
64.59
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Height
5.5"
Length
1"
Width
0.4"
Adapter Type
DisplayPort/USB
Connector on First End Details
USB Type C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 470ACFC
- Zoro #
- G011894817
- UPC #
- -
- Country of Origin
- China
Dimensions
- Height
- 5.5"
- Length
- 1"
- Width
- 0.4"
Details
- Item
- Graphic Adapter
- Adapter Type
- DisplayPort/USB
- Connector on First End Details
- USB Type C
- Connector Type on First End
- USB Type C
- Connector Type on Second End
- DisplayPort Digital Audio/Video
- Connector on Second End Details
- 1 x DisplayPort
- Platform Supported
- PC
Description
USB C to DP Adapter
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.