Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Battry-Dell-Latitude 5320

  • Mfr # 9JM71-ER

  • Zoro # G622725692


product price: $99.89
/ea
Free Shipping & Returns

Key Features

Battery Technology
Lithium Polymer
No. of Cells
4 cell
For Use With
Laptop Battery for Dell Latitude Latitude 5320, Dell Latitude 7420
Voltage
15.2 V
Battery Capacity
3900mAh / 63Wh
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9JM71-ER
Zoro #
G622725692
UPC #
-
Country of Origin
China

Details

Battery Technology
Lithium Polymer
No. of Cells
4 cell
For Use With
Laptop Battery for Dell Latitude Latitude 5320, Dell Latitude 7420
Voltage
15.2 V
Battery Capacity
3900mAh / 63Wh
Color
Black

Description

9JM71-ER Battry-Dell-Latitude 5320 for Dell Latitude Latitude 5320

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.