Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

-BB Replacement 1525- 15 for Inspiron 1526

  • Mfr # 312-0633-BB

  • Zoro # G822725676


product price: $42.59
/ea

Key Features

Battery Technology
Li-Ion
Color
Black
Voltage
11.1 V
Battery Capacity
4400 mAh
For Use With
Laptop Battery for Dell Inspiron 1526, Dell Inspiron 1525, Dell Inspiron 1545
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
312-0633-BB
Zoro #
G822725676
UPC #
-
Country of Origin
China

Details

Battery Technology
Li-Ion
Color
Black
Voltage
11.1 V
Battery Capacity
4400 mAh
For Use With
Laptop Battery for Dell Inspiron 1526, Dell Inspiron 1525, Dell Inspiron 1545
No. of Cells
6 Cell

Description

-BB Replacement Dell 1525- 1526 Compatible Laptop Battery. 312-0633. 11.1V 4400mAh- 6 Cell. 312-0625 -312-0763 -312-0844 - 451-10473- 451-10474- 451-10528- 451-10529- 451-10478- 451-10533- C601H -CR693 -D608H- G617H- GP252 - GP952- GP975- GW241-HP277 -HP287 -HP297- M911G- P505M- PD685- PU556- PU563- RN873- RU573- RU586 -RW240 -TT485- UK716 - WK371- WK380- WK381- WP193- WR050- X284G- XR694- XT828- X409G- XR697- XR693

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.