Zoro Homepage

Bluetooth Travel Mouse MS700 in Black

  • Mfr # MS700BKRNA

  • Zoro # G009733012


product price: $59.75
/ea

Key Features

Color
Black
Features
Multi-host Support
Compatible With
Computers with Windows 10 or later
Corded/Wireless
Wireless
Width
2.3"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS700BKRNA
Zoro #
G009733012
UPC #
884116442158
Country of Origin
China

Dimensions

Width
2.3"
Length
4.6 in
Height
1.2"
Thickness
1.2 in
Depth
4.6"

Details

Item
Mouse
Color
Black
Features
Multi-host Support
Compatible With
Computers with Windows 10 or later
Corded/Wireless
Wireless
Includes
Dell Bluetooth Travel Mouse – MS700, Batteries (2 x AAA), Documentation
Battery Runtime
Up to 24 Months
Bluetooth Version
5
Power Source
Batteries
Platform Supported
PC
Pointing Device Wireless Technology
Bluetooth
Battery Included
Yes
Total Number of Buttons
2
Pointing Device Connectivity Technology
Wireless
Movement Resolution (dpi)
4000
Movement Detection
Optical
Operating System Compatibility
ChromeOS
Scroller Type
Touch Scroll
Ergonomic Fit
Symmetrical
Package Contents
MS700 Mouse,2 x AAA Batteries

Description

Dell Bluetooth Travel Mouse MS700, your on-the-go workday becomes more portable than ever with this lightweight twistable mouse featuring multi-device connectivity that easily stows in any bag or travel case. Coming in at only 56.9 grams 0.13 lb, take your travel mouse wherever you go without it weighing you down. Link the mouse with up to 3 Bluetooth compatible devices and switch between them with the press of a button.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.