Zoro Homepage

BTY 7.6V 49.4WH LIPo Latitude 7400 2-in-1

  • Mfr # NF2MW-ER

  • Zoro # G922725781


product price: $92.55
/ea
Free Shipping & Returns

Key Features

Watts
52 Wh
Battery Type
LiPo
No. of Cells
4 cells
Voltage
7.6 V
Color
black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NF2MW-ER
Zoro #
G922725781
UPC #
-
Country of Origin
China

Details

Watts
52 Wh
Battery Type
LiPo
No. of Cells
4 cells
Voltage
7.6 V
Color
black
Features
For use in Dell Latitude 7400 2-in-1- Latitude 9410 Series Notebook
Replaces
Laptop Battery replaces Dell NF2MW- 7146W- 085XM8- 08W3YY- 0C76H7- C76H7- 0G8F6M
Capacity
6500mAh
For Use With
Laptop Battery for Dell Latitude 7400 2-in-1

Description

NF2MW-ER BTY Dell 7.6V 49.4WH LIPo Latitude 7400 2-in-1 for Dell Latitude 7400 2-in-1

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.