
BTY 7.6V 52WH LiPo Latitude 7310/7410
Mfr # JHT2H-ER
Zoro # G622725739
product price: $99.89
/ea
Free Shipping & Returns
Key Features
For Use With
Laptop Battery for Dell Latitude 7310, Dell Latitude 7410
Voltage
7.6 V
Features
For use in Dell Latitude 7310- 7410- HRGYV- X825P- 4V5X2- 7CXN6- 7CXN6- T3JWC- XMT81
Color
black
Battery Type
LiPo
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
JHT2H-ER
Zoro #
G622725739
UPC #
-
Country of Origin
China
Details
For Use With
Laptop Battery for Dell Latitude 7310, Dell Latitude 7410
Voltage
7.6 V
Features
For use in Dell Latitude 7310- 7410- HRGYV- X825P- 4V5X2- 7CXN6- 7CXN6- T3JWC- XMT81
Color
black
Battery Type
LiPo
Watts
52 Wh
No. of Cells
4 Cells
Replaces
Laptop Battery replaces Dell JHT2H- 4V5X2- 7CXN6- HRGYV- X825P
Capacity
6500mAh
Description
JHT2H-ER BTY Dell 7.6V 52WH LiPo Latitude 7310/7410 for Dell Latitude 7310
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.