Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CC11260 11.6 N100 8G 64G CRM

  • Mfr # JXD9C

  • Zoro # G422807123


product price: $801.99
/ea
Free Shipping & Returns

Key Features

Wi-Fi Generation
Wi-Fi 6E
Wireless LAN Standard
IEEE 802.11ax
Total Number of USB Ports
3
Wireless LAN
Yes
Screen Size
11.6"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JXD9C
Zoro #
G422807123
UPC #
884116672722
Country of Origin
China

Dimensions

Screen Size
11.6"
Width
12"
Depth
8.2"
Height
0.83"

Details

Wi-Fi Generation
Wi-Fi 6E
Item
Chromebook
Wireless LAN Standard
IEEE 802.11ax
Total Number of USB Ports
3
Wireless LAN
Yes
Standard Refresh Rate
60 Hz
Product Line
Chromebook 11
On-board Memory Technology
LPDDR5
Brightness
220 Nit
Flash Memory Capacity
64 GB
Energy Star
Yes
Number of USB 3.2 Gen 1 Type-C Ports
2
Number of USB 3.2 Gen 1 Type-A Ports
1
Screen Mode
HD
Graphics Memory Accessibility
Shared
Keyboard Localization
English (US)
Maximum Battery Run Time
13 Hours
Number of Cells
3-cell
Drive Type
Flash
Bluetooth
Yes
Display Screen Technology
Twisted nematic (TN)
Flash Memory Type
eMMC
Display Screen Type
LCD
Processor Speed
800 MHz
Color Gamut
45% NTSC
Included Charger Power
65 W
Processor Threads
4
Front Camera/Webcam
Yes
Power Plug Type
Type C
Screen Resolution
1366 x 768
Operating System
ChromeOS
Cover Material
Thermoplastic Elastomer (TPE), Plastic Resin
Processor Core
Quad-core (4 Core)
Maximum Turbo Speed
3.60 GHz
Features
Anti-glare Screen
Battery Chemistry
Lithium Ion (Li-Ion)
Charger Included
Yes
Processor Model
N150
Graphics Memory Technology
LPDDR5
On-board Memory
8 GB
Package Contents
Chromebook 11 CC11260, Lithium Ion Battery, AC Adapter, Documentation, Power Cord (E4 1M for US)Quick Start Guide
Processor Type
N-Series

Description

Dell Chromebook 11 CC11260 64 GB eMMC, onboard E4 Power Cord 1M for US Bottom Door, Wlan, Clamshell ChromeOS 8 GB: LPDDR5, 4800 MTs onboard Laptop, 11.6, NonTouch, HD1366x768 TN, AntiGlare, Dual Mic, HD Camera, WLAN Mail In Service

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.