Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CC11260 11.6 N150 4G 64G CRM

  • Mfr # TPVH4

  • Zoro # G322807353


product price: $829.99
/ea
Free Shipping & Returns

Key Features

Bluetooth
Yes
Depth
8.2"
Brightness
220 Nit
Display Screen Technology
In-plane Switching (IPS) Technology
Cover Material
Resin, Plastic, Elastomer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TPVH4
Zoro #
G322807353
UPC #
884116672920
Country of Origin
China

Dimensions

Depth
8.2"
Height
0.86"
Screen Size
11.6"
Width
12"

Details

Bluetooth
Yes
Brightness
220 Nit
Display Screen Technology
In-plane Switching (IPS) Technology
Cover Material
Resin, Plastic, Elastomer
Battery Chemistry
Lithium Ion (Li-Ion)
Color Gamut
50% NTSC
Charger Included
Yes
Energy Star
Yes
Included Charger Power
65 W
Graphics Memory Technology
LPDDR5
Front Camera/Webcam
Yes
Flash Memory Capacity
64 GB
Drive Type
Flash
Features
Gorilla Glass, Anti-glare Screen
Graphics Memory Accessibility
Shared
Flash Memory Type
eMMC
Display Screen Type
LCD
Product Line
Chromebook 11
Processor Threads
4
Number of Cells
3-cell
Keyboard Localization
English (US)
Total Number of USB Ports
3
On-board Memory
4 GB
Product Color
Magnetite
Processor Speed
800 MHz
Number of USB 3.2 Gen 1 Type-A Ports
1
Processor Model
N150
On-board Memory Technology
LPDDR5
Processor Type
N-Series
Screen Resolution
1366 x 768
Number of USB 3.2 Gen 1 Type-C Ports
2
Package Contents
Chromebook 11 CC11260 2 in 1 ChromebookQuick Start Guide, 2in1Lithium Ion BatteryDocumentation
Power Plug Type
Type C
Processor Core
Quad-core (4 Core)
Touchscreen
Yes
Standard Refresh Rate
60 Hz
Operating System
ChromeOS
Maximum Turbo Speed
3.60 GHz
Screen Mode
HD
Wi-Fi Generation
Wi-Fi 6E
Item
2 in 1 Chromebook
USB Power Delivery Support
Yes
Wireless LAN Standard
IEEE 802.11ax
Wireless LAN
Yes

Description

Dell Chromebook 11 CC11260 64 GB eMMC, onboard E4 Power Cord 1M for US Bottom Door, 2in1 ChromeOS 4 GB: LPDDR5, 4800 MTs onboard 2in1, 11.6, Touch, HD1366x768 IPS, GorillaR Glass, Dual Mic, HD Camera, WLAN Mail In Service

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.