Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CC11260 11.6 N150 8G 64G CRM

  • Mfr # KN1DR

  • Zoro # G522807252


product price: $871.99
/ea
Free Shipping & Returns

Key Features

Cover Material
Plastic Resin, Thermoplastic Elastomer (TPE)
Display Screen Technology
In-plane Switching (IPS) Technology
Number of USB 3.2 Gen 1 Type-A Ports
1
Battery Chemistry
Lithium Ion (Li-Ion)
On-board Memory Technology
LPDDR5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KN1DR
Zoro #
G522807252
UPC #
884116672746
Country of Origin
China

Dimensions

Height
0.86"
Depth
8.2"
Screen Size
11.6"
Width
12"

Details

Cover Material
Plastic Resin, Thermoplastic Elastomer (TPE)
Display Screen Technology
In-plane Switching (IPS) Technology
Number of USB 3.2 Gen 1 Type-A Ports
1
Battery Chemistry
Lithium Ion (Li-Ion)
On-board Memory Technology
LPDDR5
Features
Anti-glare Screen, Corning Gorilla Glass
Front Camera/Webcam
Yes
Display Screen Type
LCD
Processor Core
Quad-core (4 Core)
Number of USB 3.2 Gen 1 Type-C Ports
2
Graphics Memory Accessibility
Shared
Drive Type
Flash
Power Plug Type
Type C
Energy Star
Yes
Processor Model
N150
Processor Speed
800 MHz
Touchscreen
Yes
Wi-Fi Generation
Wi-Fi 6E
Screen Mode
HD
Item
2 in 1 Chromebook
Total Number of USB Ports
3
Product Line
Chromebook 11
Wireless LAN
Yes
Processor Type
N-Series
Wireless LAN Standard
IEEE 802.11ax
Rear Camera
Yes
Processor Threads
4
Standard Refresh Rate
60 Hz
Rear Camera Resolution
5 Megapixel
Screen Resolution
1366 x 768
Brightness
220 Nit
Operating System
ChromeOS
Color Gamut
50% NTSC
Maximum Battery Run Time
13 Hours
Keyboard Localization
English (US)
Included Charger Power
65 W
Number of Cells
3-cell
Package Contents
Chromebook 11 CC11260AC Adapter, Documentation, Power Cord, Quick Start Guide
On-board Memory
8 GB
Graphics Memory Technology
LPDDR5
Bluetooth
Yes
Flash Memory Capacity
64 GB
Flash Memory Type
eMMC
Maximum Turbo Speed
3.60 GHz
Charger Included
Yes

Description

Dell Chromebook 11 CC11260 64 GB eMMC, onboard E4 Power Cord 1M for US Bottom Door, 2in1 ChromeOS 8 GB: LPDDR5, 4800 MTs onboard 2in1, 11.6, Touch, HD1366x768 IPS, GorillaR Glass, Dual Mic, HD Camera, WLAN Mail In Service

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.