Shop DELL
See all product information
Create Account
COMPACT FORM FACTOR ALL IN ONE STAND, CFS25
- Mfr # DELL-CFS25
- Zoro # G214884318
product price:Â
$
155.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Color
Silver
Weight Capacity
4.8 to 12.80 lb
Maximum Screen Size Supported
27"
Compatibility
Dell UltraSharp P and E Series Monitors , Dell Precision 3280 Compact Workstation
Maximum Load Capacity
12.80 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DELL-CFS25
- Zoro #
- G214884318
- UPC #
- 884116467465
- Country of Origin
- United States
- Color
- Silver
- Weight Capacity
- 4.8 to 12.80 lb
- Compatibility
- Dell UltraSharp P and E Series Monitors , Dell Precision 3280 Compact Workstation
- Maximum Load Capacity
- 12.80 lb
- Display Orientation
- Landscape/Portrait
- Tilt Angle
- -5° to +21°
- Features
- Padlock
- VESA Mounting
- Yes
- Package Contents
- AIO Compact Stand - CFS25, CFS25 Cable Cover, Base Extender, VESA Step Screws, VESA Adapter Plate, Thumbscrew, Screws, Spacers, Documentation
- Minimum Load Capacity
- 4.80 lb
- VESA Mount Standard
- 100 x 100
- Application
- Workstation, Monitor, All-in-One Computer
- Item
- All in One Stand
- Includes
- AIO Compact Stand - CFS25, CFS25 Cable Cover, Base Extender, VESA Step Screws, VESA Adapter Plate, Thumbscrew, Screws, Spacers, Documentation.
Dimensions
- Maximum Screen Size Supported
- 27"
- Height Adjustable
- Yes
- Minimum Screen Size Supported
- 19"
- Max. Screen Size Supported
- 27 in
- Min. Screen Size Supported
- 19 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.