Shop DELL
See all product information
Create Account
Dell 1320C Cyan Toner 2000Pg
- Mfr # KU051
- Zoro # G2233810
product price:Â
$
137.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Max. Page Yield
High
For Use With
Dell Printer 1320, Dell Printer 1320C, Dell Printer 1320CN
Width
2.8"
Depth
7.8"
Height
2"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KU051
- Zoro #
- G2233810
- UPC #
- 884116000198
- Country of Origin
- Unknown
- Item
- High Capacity Toner Cartridge
- Max. Page Yield
- High
- For Use With
- Dell Printer 1320, Dell Printer 1320C, Dell Printer 1320CN
- Product Type
- Toner Cartridge
- Compatibility
- Dell Printers: 1320, 1320C, 1320CN
- Print Color
- Cyan
- Yield Type
- High
- Print Technology
- Laser
- Typical Print Yield
- 2000 Pages
- Device Supported
- Printer
- Compatible OEM Model Number
- Dell 1320, Dell 1320C, Dell 1320CN
- Fits Brand
- Dell
- Ink/Toner Color
- Cyan
Dimensions
- Width
- 2.8"
- Depth
- 7.8"
- Height
- 2"
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.