Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DELL 24 USB-C HUB MONITOR - P2425HE

  • Mfr # DELL-P2425HE

  • Zoro # G714883224


product price: $329.39
/ea
Free Shipping & Returns

Key Features

Screen Size
24 in
Max. Resolution
1920 x 1080
Width
21.2"
Speakers
No
Height
12.4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DELL-P2425HE
Zoro #
G714883224
UPC #
884116468714
Country of Origin
United States

Dimensions

Screen Size
24 in
Width
21.2"
Height
12.4"
Depth
2"
Maximum Adjustable Height
5.91"
Depth with Stand
7.16"
Compressed Height with Stand
14.33"
Viewable Screen Size
23.8"
Height with Stand
19.55"
Screen Size Class
24"
Width with Stand
21.21"
Extended Height with Stand
19.55"

Details

Max. Resolution
1920 x 1080
Speakers
No
Series
P
HDMI Inputs
1
Screen Refresh Rate
100 Hz
Aspect Ratio
16:9
USB Type-C
Yes
Environmental Certification
TCO Certified Displays
VESA Mount Compatible
Yes
TCO Certified
Yes
Maximum Operating Altitude
16404 ft
Pixel Per Inch (PPI)
92.53
Mount Type
Panel Mount
Number of HDMI 1.4 (HDCP 1.4)
1
Standard Refresh Rate
100 Hz
Backlight Technology
Edge LED
Non-operating Temperature Range
-4°F (-20°C) to 140°F (60°C)
Built-in Devices
USB Hub
Stand Included
Yes
Number of USB Ports
5
Tilt Angle
-5° to 21°
Off-Mode Power Consumption
300 mW
Operating Humidity Range
10% to 80% (Non-condensing)
Vertical Viewing Angle
178°
Maximum Power Consumption
180 W
HDMI
Yes
Features
Security Lock, Flicker-free, Cable Lock Slot, Anti-glare, Eye Comfort Technology, sRGB, Easy Arrange, Arsenic-free Glass, Wide Viewing Angle, ComfortView Plus
HDMI Version
1.4
Horizontal Viewing Angle
178°
Stand Adjustments
Swivel, Height, Pivot, Tilt
Number of DisplayPort 1.4 (HDCP 1.4)
2
Response Time Details
5 ms GTG (Fast)
DisplayPort
Yes
USB Type-C (Power Delivery)
90 W
Pixel Pitch
0.27450 mm x 0.27450 mm
Non-operating Humidity Range
5% to 90% (Non-condensing)
Standby Power Consumption
300 mW
Panel Technology
In-plane Switching (IPS) Technology
Environmentally Friendly
Yes
Number of Screens
1
Swivel Angle
-45° to 45°
Number of DisplayPorts
2
Network (RJ-45)
Yes
Frequency
60 Hz, 50 Hz
Energy Star
Yes
Voltage Current
2 A
Operating Temperature Range
32°F (0°C) to 104°F (40°C)
DisplayPort Output
Yes
Glass Hardness
3H
Native Contrast Ratio
1,500:1
Operating Power Consumption
180 W
Response Time
5 ms
Brightness
250 Nit
Screen Mode
Full HD
Energy Efficiency Certification
ENERGY STAR 8.0
Color Supported
16.7 Million Colors
Maximum Non-operating Altitude
40000 ft
Active Display Area (H x V)
20.75" x 11.67"
Package Contents
P2425HE Widescreen LED Monitor 1 x Stand Riser Base 1 x Cable Tie 1 x Quick Setup Guide 1 x Safety, Environmental Information, and Regulatory Information 1 x Power Cord 1 x DP-to-DP Cable 1.8m 1 x USB 3.2 Gen2 Type C-to-C cable 1.0m
VESA Mount Standard
100 x 100
Dell Display Manager Compatibility
Yes
Remote Asset Management
Dell Command
USB
Yes
Total Number of HDMI Ports
1
Green Environmental Attribute
ENERGY STAR 8.0; Electronic Product Environmental Assessment Tool Gold (EPEAT Gold), TCO Certified Displays, TCO Certified Edge; Environmentally Friendly
Power Consumption
180 W
Color
Black, Silver
Standards
TCO Certified
Number of HDMI Inputs
1
Item
LED Monitor
Operating Temp. Range
32°F to 104°F
Mounting
Panel Mount
Includes
(1) Stand Riser, Base, (1) Cable Tie, (1) Quick Setup Guide, (1) Safety, Environmental Information, and Regulatory Information, (1) Power Cord, (1) DP-to-DP Cable 1.8m, (1) USB 3.2 Gen2 Type C-to-C cable 1.0m
Input Voltage
100V AC to 240V AC
Color Gamut
99% sRGB

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.