Dell 68 WHr 4-Cell Primary Lithium-Ion Battery - For Notebook - Battery Rechargeable - 8800 mAh - 7.6 V DC - 1

  • Mfr # 451-BBZG

  • Zoro # G915223119


product price:  $137.99
/ea
Free Shipping & Returns

Key Features

Battery Chemistry
Lithium Ion (Li-Ion)
Battery Size
Proprietary Battery Size
Battery Rechargeable
Yes
Compatibility
Dell Precision 3520 Mobile WorkstationDell Latitude Notebook: 5280, 5480, 5580, 5490, 5590, 5290
Output Voltage
7.6V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
451-BBZG
Zoro #
G915223119
UPC #
884116289210
Country of Origin
China

Dimensions

Battery Size
Proprietary Battery Size

Details

Battery Chemistry
Lithium Ion (Li-Ion)
Battery Rechargeable
Yes
Compatibility
Dell Precision 3520 Mobile WorkstationDell Latitude Notebook: 5280, 5480, 5580, 5490, 5590, 5290
Output Voltage
7.6V DC
Battery Capacity
8800 mAh
Item
Battery
Compatible With
Dell Precision 3520 Mobile Workstation Dell Latitude Notebook: 5280, 5480, 5580, 5490, 5590, 5290
Application
Notebook

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.