This item is Discontinued.

Dell Dell CD1260H 331 - 7327 Compatible Laser Toner Cartridge; Black CD1260H

This item is Discontinued.

Dell

Dell CD1260H 331 - 7327 Compatible Laser Toner Cartridge; Black (Discontinued)

Mfr # CD1260H
Zoro # G504162355
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CD1260H
Zoro #
G504162355
UPC #
-
Country of Origin
China

Description

Dell 331-7327 compatible laser toner cartridge is guaranteed to meet or exceed original dell printer cartridges in both print quality and page yield. Our toner cartridges have been engineered to create consistent, high quality images. Our dell compatible toner cartridges are made with the highest quality new and recycled components in ISO9001 / ISO14001 certified factories.

Features
  • Compatible with - Laser B1260dn, Laser B1260dnf, Laser B1265dnf
  • Page Yield - 2500
  • Color - Black
  • Item Weight - 2.6 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.