Zoro Homepage
This item is Discontinued.
Dell Dell Dell-SB-AC511M AC511M Stereo Soundbar Dell-SB-AC511M

Dell Dell-SB-AC511M AC511M Stereo Soundbar (Discontinued)

  • Mfr # Dell-SB-AC511M
  • Zoro # G603761985
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Dell-SB-AC511M
Zoro #
G603761985
UPC #
884116311843
Country of Origin
China

Details

Power Source
USB
Features
Built-in Amplifier
Product Type
Sound Bar Speaker

Description

Dell Stereo Soundbar - AC511M offers clear stereo sound, allowing you to enjoy audio on your favorite games, music and movies, without sacrificing desk space. An included soundbar mount offers easy attachment to the monitor, without losing desk space or affecting monitor adjustability. The sound belies its size. Your music comes through crisp and clear. Games and movies are a whole new experience. For private listening, the Dell Stereo Soundbar also includes a convenient headphone jack. Dell USB Soundbar is simplicity itself. No extra software. No power cord. No batteries. Just plug into an available USB port and enjoy the rich stereo sound.

Specifications
  • Weight: 1.55 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.