This item is Discontinued.

Dell Dell DELL-U2419H 24 in. Ultra Sharp Monitor DELL-U2419H

This item is Discontinued.

Dell

Dell DELL-U2419H 24 in. Ultra Sharp Monitor (Discontinued)

Mfr # DELL-U2419H
Zoro # G204055438
UPC # 884116285397
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DELL-U2419H
Zoro #
G204055438
UPC #
884116285397
Country of Origin
China

Dimensions

Screen Size
24 in
Height with Stand
18.83 in
Depth with Stand
6.50 in
Width with Stand
21.20 in

Details

Max. Resolution
1920 x 1080
Standards
TCO Certified
Features
Adjustable Stand Height; Energy Star; Environmentally Friendly
Includes
Stand Riser, Stand Base, (1) Power cable, 1 X DP Cable (DP to DP), (1) USB 3.0 upstream cable, Quick setup guide, Safety, Environmental, and Regulatory Information, Factory Calibration Report
HDMI Inputs
1
Screen Refresh Rate
60 Hz
Backlight Technology
LED
HDMI
Yes
Number of DisplayPorts
2
Response Time
5 ms
VESA Mount Compatible
Yes
Panel Technology
In-plane Switching (IPS)
Response Time Details
5ms Fast
Aspect Ratio
16:9
Item
LCD Monitor
DisplayPort
Yes
Brightness
250 Nit
Screen Mode
Full HD
Environmental Certification
Electronic Product Environmental Assessment Tool Gold (EPEAT Gold), TCO Certified Displays
Pixel Pitch
10.8 mil
USB
Yes
VESA Mount Standard
100 x 100
Color Supported
16.7 Million Colors
Operating Power Consumption
68 W
Number of Screens
1
Native Contrast Ratio
1,000:1

Description

Our products are assured for reliability and durability which has high quality and standard. We always work towards to fulfill the requirements of our end users.

Features
  • Impressive screen performance
  • Innovative design
  • See consistent, vibrant colours across a wide viewing angle enabled by in-plane switching (IPS) technology
  • Adjust to your comfort
  • Clean and clutter-free
  • Expand your efficiency
Specifications
  • Weight: 25 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.