This item is Discontinued.

Dell Dell Dell-WD19S130W 90W WD19S PD 130W AC Power Delivery Docking Station; Black Dell-WD19S130W

This item is Discontinued.

Dell

Dell Dell-WD19S130W 90W WD19S PD 130W AC Power Delivery Docking Station; Black (Discontinued)

Mfr # Dell-WD19S130W
Zoro # G503988512
UPC # 884116398332
Country of Origin Taiwan, Province of China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
Dell-WD19S130W
Zoro #
G503988512
UPC #
884116398332
Country of Origin
Taiwan, Province of China

Description

Every home needs an electronics expert. someone who can decide if it makes sense to buy the latest equipments. If you are a gadget freak. our Electronics catalog is your dream destination. Interfaces:2 x display / video - DisplayPort - 20 pin DisplayPort. 3 x USB 3.1 Gen 1 - 9 pin USB Type A. 1 x USB-C. 1 x display / video - HDMI - 19 pin HDMI Type A. 2 x USB-C 3.1 Gen 2. 1 x network - Ethernet 1000 - RJ-45SpecificationsColor: BlackDocking Interface: USB-CVideo Interfaces: HDMI. 2 x DP. USB-CMax Resolution Details: 5120 x 2880 - 60 HzData Link Protocol: Ethernet. Gigabit Ethernet. Fast EthernetCables Included: 1 x USB-C cable - 2.6 ftPower Provided: 130 wattNominal Voltage: AC 120/230 VFrequency Required: 50/60 hertzOS Required: Windows 10. Ubuntu 18.04. Red Hat Enterprise LinuxWarranty: 3 YearSecurity Slot Type: Noble Wedge security slot / Kensington security slotSecurity Slot: 1x Kensington lock slot +; 1x Noble Wedge lock slotDimension: 8.1" x 3.5" x 1.1"Weight: 3.1 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.