This item is Discontinued.

No Product Image Available

This item is Discontinued.

Dell

DELL GENUINE NEW BATTERY PACK, 11.1V, 65WH, LI-ON, 6-CELL (Discontinued)

Mfr # FRR0G
Zoro # G200898497
Country of Origin Unknown
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FRR0G
Zoro #
G200898497
UPC #
-
Country of Origin
Unknown

Dimensions

Battery Size
Proprietary Battery Size

Details

Battery Capacity
5130 mAh
Battery Chemistry
Lithium Ion (Li-Ion)
Output Voltage
11.1 V DC
Product Type
Battery
Compatibility
Dell Latitude Notebook:E6220, E6230, E6320, E6330, E6430s, E6120, E6320 XFR

Description

DELL GENUINE NEW BATTERY PACK,11.1V,65WH,LI-ON,6-CELL

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.