Zoro Homepage

Dell Imaging Drum - Laser Print Technology - 12000 - Black - 1 Each

  • Mfr # C2KTH

  • Zoro # G509997754


product price: $150.99
/ea
Free Shipping & Returns

Key Features

Compatibility
Dell Systems: E310dw,E515dn,E515dw,E514dw
Width
14"
Depth
14.5"
Height
8.5"
Print Technology
Laser
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C2KTH
Zoro #
G509997754
UPC #
884116171362
Country of Origin
Viet Nam

Dimensions

Width
14"
Depth
14.5"
Height
8.5"

Details

Compatibility
Dell Systems: E310dw,E515dn,E515dw,E514dw
Item
Imaging Drum
Print Technology
Laser
Device Supported
Printer
Printer Type Compatibility
Laser
Typical Print Yield
12000

Description

Dell Genuine OEM C2KTH Imaging Drum 12K YLD 593-BBKE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.